Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN3-20L

  • Zoro # G704841425


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
43 mm
Pitch Diameter
84.85 mm
Hub Projection
18 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN3-20L
Zoro #
G704841425
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
43 mm
Pitch Diameter
84.85 mm
Hub Diameter
60 mm
Bore Diameter Tolerance
H7
Face Width
25 mm
Outside Diameter
90.85 mm
Bore Diameter
20 mm

Details

Material
Stainless Steel
Hub Projection
18 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Item
Screw Gear
Pressure Angle
20 Degrees
Tooth Direction
Left Hand
Number of Teeth
20
Gear Shape
S1
System of Measurement
Metric
Gear Type
Screw
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Spiral Angle
45 Degrees
Metric Module Pitch
3

Description

Screw Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 25 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 60 mm, Hub Projection 18 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 3, Number of Teeth 20, Outside Diameter 90.85 mm, Overall Length 43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.