Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN3-20R

  • Zoro # G304841405


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN3-20R
Zoro #
G304841405
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Outside Diameter
90.85 mm
Overall Length
43 mm
Bore Diameter Tolerance
H7
Pitch Diameter
84.85 mm
Face Width
25 mm
Hub Diameter
60 mm

Details

Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Number of Teeth
20
Hub Projection
18 mm
Spiral Angle
45 Degrees
Gear Shape
S1
Gear Type
Screw
System of Measurement
Metric
Metric Module Pitch
3
Pressure Angle
20 Degrees
Item
Screw Gear

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.