Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS1-100

  • Zoro # G004671517


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Stainless Steel
Bore Diameter
12 mm
Hub Projection
10 mm
Face Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1-100
Zoro #
G004671517
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Face Width
10 mm
Bore Diameter Tolerance
H7
Outside Diameter
102 mm
Pitch Diameter
100 mm
Overall Length
20 mm
Hub Diameter
60 mm

Details

Item
Spur Gear
Number of Teeth
100
Material
Stainless Steel
Hub Projection
10 mm
Resistance Properties
Rust Resistant
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Pressure Angle
20 Degrees
System of Measurement
Metric
Material Grade
SUS303
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Metric Module Pitch
1

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.