Stainless Steel Spur Gears
Mfr # SUS1-120
Zoro # G804671557
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
120
Material
Stainless Steel
Hub Projection
10 mm
Bore Diameter Tolerance
H7
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS1-120
Zoro #
G804671557
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Hub Diameter
60 mm
Face Width
10 mm
Pitch Diameter
120 mm
Bore Diameter
12 mm
Outside Diameter
122 mm
Overall Length
20 mm
Details
Item
Spur Gear
Number of Teeth
120
Material
Stainless Steel
Hub Projection
10 mm
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
1
Material Grade
SUS303
Standards
RoHS Compliant
Bore Type
Plain
Gear Shape
S1
Pressure Angle
20 Degrees
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.