Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS1-25

  • Zoro # G004670398


product price: $42.49
/ea

Key Features

Number of Teeth
25
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Outside Diameter
27 mm
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1-25
Zoro #
G004670398
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
27 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Hub Diameter
20 mm
Overall Length
20 mm
Face Width
10 mm
Pitch Diameter
25 mm

Details

Item
Spur Gear
Number of Teeth
25
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Metric Module Pitch
1
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Hub Projection
10 mm
Standards
RoHS Compliant
Material Grade
SUS303
Gear Shape
S1
System of Measurement
Metric

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.