Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS1-32

  • Zoro # G104670267


product price: $50.19
/ea

Key Features

Number of Teeth
32
Material
Stainless Steel
Material Grade
SUS303
Standards
RoHS Compliant
Face Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1-32
Zoro #
G104670267
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Outside Diameter
34 mm
Pitch Diameter
32 mm
Bore Diameter
8 mm
Hub Diameter
26 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm

Details

Item
Spur Gear
Number of Teeth
32
Material
Stainless Steel
Material Grade
SUS303
Standards
RoHS Compliant
System of Measurement
Metric
Metric Module Pitch
1
Bore Type
Plain
Hub Projection
10 mm
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Gear Shape
S1

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.