Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS1-35

  • Zoro # G804670376


product price: $59.29
/ea

Key Features

Number of Teeth
35
Material
Stainless Steel
Face Width
10 mm
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1-35
Zoro #
G804670376
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Hub Diameter
26 mm
Overall Length
20 mm
Outside Diameter
37 mm
Bore Diameter
8 mm
Bore Diameter Tolerance
H7
Pitch Diameter
35 mm

Details

Item
Spur Gear
Number of Teeth
35
Material
Stainless Steel
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Standards
RoHS Compliant
Metric Module Pitch
1
Material Grade
SUS303
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Hub Projection
10 mm
Pressure Angle
20 Degrees

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.