Stainless Steel Spur Gears
Mfr # SUS1-36
Zoro # G204670167
product price: $59.99
/eaKey Features
Number of Teeth
36
Material
Stainless Steel
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS1-36
Zoro #
G204670167
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Hub Diameter
28 mm
Face Width
10 mm
Pitch Diameter
36 mm
Outside Diameter
38 mm
Overall Length
20 mm
Details
Item
Spur Gear
Number of Teeth
36
Material
Stainless Steel
Standards
RoHS Compliant
Gear Shape
S1
System of Measurement
Metric
Pressure Angle
20 Degrees
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Metric Module Pitch
1
Resistance Properties
Rust Resistant
Hub Projection
10 mm
Maximum Teeth Hardness
187 HB
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.