Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1-45

  • Zoro # G904670603


product price: $73.65
/ea

Key Features

Number of Teeth
45
Material
Stainless Steel
Pitch Diameter
45 mm
Gear Shape
S1
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1-45
Zoro #
G904670603
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
45 mm
Outside Diameter
47 mm
Bore Diameter
10 mm
Hub Diameter
35 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm
Face Width
10 mm

Details

Item
Spur Gear
Number of Teeth
45
Material
Stainless Steel
Gear Shape
S1
System of Measurement
Metric
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Standards
RoHS Compliant
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
1
Material Grade
SUS303
Pressure Angle
20 Degrees
Hub Projection
10 mm

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.