Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS1-64

  • Zoro # G804670550


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
64
Material
Stainless Steel
Bore Diameter Tolerance
H7
Overall Length
20 mm
Pitch Diameter
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1-64
Zoro #
G804670550
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
20 mm
Pitch Diameter
64 mm
Face Width
10 mm
Hub Diameter
45 mm
Outside Diameter
66 mm
Bore Diameter
10 mm

Details

Item
Spur Gear
Number of Teeth
64
Material
Stainless Steel
Metric Module Pitch
1
System of Measurement
Metric
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
Resistance Properties
Rust Resistant
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Gear Shape
S1
Pressure Angle
20 Degrees
Standards
RoHS Compliant

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.