Stainless Steel Spur Gears
Mfr # SUS1-75
Zoro # G704671572
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
75
Material
Stainless Steel
Overall Length
20 mm
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS1-75
Zoro #
G704671572
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
20 mm
Face Width
10 mm
Pitch Diameter
75 mm
Outside Diameter
77 mm
Bore Diameter
10 mm
Hub Diameter
55 mm
Bore Diameter Tolerance
H7
Details
Item
Spur Gear
Number of Teeth
75
Material
Stainless Steel
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Standards
RoHS Compliant
System of Measurement
Metric
Material Grade
SUS303
Metric Module Pitch
1
Bore Type
Plain
Hub Projection
10 mm
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
187 HB
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.