Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1.5-15

  • Zoro # G204669918


product price: $43.79
/ea

Key Features

Number of Teeth
15
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Hub Projection
14 mm
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-15
Zoro #
G204669918
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Hub Diameter
18 mm
Overall Length
29 mm
Pitch Diameter
22.5 mm
Face Width
15 mm
Outside Diameter
25.5 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
15
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Hub Projection
14 mm
Gear Shape
S1
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Material Grade
SUS303
Resistance Properties
Rust Resistant
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Metric Module Pitch
1.5

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.