Shop KHK USA
See all product information
Create Account
Stainless Steel Spur Gears
- Mfr # SUS1.5-20
- Zoro # G804669936
product price:Â
$
61.19
/ea
Key Features
Number of Teeth
20
Material
Stainless Steel
Outside Diameter
33 mm
Gear Shape
S1
Bore Diameter Tolerance
H7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUS1.5-20
- Zoro #
- G804669936
- UPC #
- -
- Country of Origin
- Japan
- Item
- Spur Gear
- Number of Teeth
- 20
- Material
- Stainless Steel
- Gear Shape
- S1
- Resistance Properties
- Rust Resistant
- System of Measurement
- Metric
- Metric Module Pitch
- 1.5
- Hub Projection
- 14 mm
- Precision Class
- JIS N8 (JIS B1702-1:1998)
- Material Grade
- SUS303
- Bore Type
- Plain
- Pressure Angle
- 20 Degrees
- Standards
- RoHS Compliant
- Maximum Teeth Hardness
- 187 HB
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 33 mm
- Bore Diameter Tolerance
- H7
- Bore Diameter
- 8 mm
- Overall Length
- 29 mm
- Hub Diameter
- 24 mm
- Face Width
- 15 mm
- Pitch Diameter
- 30 mm
- Wire Rope Length
- 29 mm
- Length
- 29 mm
Description
Stainless Steel Spur Gears
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.