Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS1.5-22

  • Zoro # G004669972


product price: $57.25
/ea

Key Features

Number of Teeth
22
Material
Stainless Steel
Bore Type
Plain
Pitch Diameter
33 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-22
Zoro #
G004669972
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
33 mm
Bore Diameter
8 mm
Overall Length
29 mm
Hub Diameter
26 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Outside Diameter
36 mm

Details

Item
Spur Gear
Number of Teeth
22
Material
Stainless Steel
Bore Type
Plain
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Standards
RoHS Compliant
Hub Projection
14 mm
System of Measurement
Metric
Gear Shape
S1
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.