Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS1.5-24

  • Zoro # G304669948


product price: $65.69
/ea

Key Features

Number of Teeth
24
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
Outside Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-24
Zoro #
G304669948
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
39 mm
Pitch Diameter
36 mm
Bore Diameter Tolerance
H7
Overall Length
29 mm
Bore Diameter
8 mm
Face Width
15 mm
Hub Diameter
28 mm

Details

Item
Spur Gear
Number of Teeth
24
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
Standards
RoHS Compliant
Metric Module Pitch
1.5
Bore Type
Plain
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Gear Shape
S1
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
14 mm

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.