Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1.5-25

  • Zoro # G104669919


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Stainless Steel
Bore Diameter
8 mm
Maximum Teeth Hardness
187 HB
Pitch Diameter
37.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-25
Zoro #
G104669919
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Pitch Diameter
37.5 mm
Overall Length
29 mm
Outside Diameter
40.5 mm
Face Width
15 mm
Hub Diameter
30 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
25
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Hub Projection
14 mm
Metric Module Pitch
1.5
System of Measurement
Metric
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1
Resistance Properties
Rust Resistant
Material Grade
SUS303

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.