Stainless Steel Spur Gears
Mfr # SUS1.5-30
Zoro # G804670192
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Number of Teeth
30
Material
Stainless Steel
Gear Shape
S1
Face Width
15 mm
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS1.5-30
Zoro #
G804670192
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
15 mm
Pitch Diameter
45 mm
Bore Diameter Tolerance
H7
Overall Length
29 mm
Outside Diameter
48 mm
Hub Diameter
38 mm
Bore Diameter
10 mm
Details
Item
Spur Gear
Number of Teeth
30
Material
Stainless Steel
Gear Shape
S1
Resistance Properties
Rust Resistant
Metric Module Pitch
1.5
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Hub Projection
14 mm
Bore Type
Plain
Material Grade
SUS303
Maximum Teeth Hardness
187 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.