Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1.5-55

  • Zoro # G804670048


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
55
Material
Stainless Steel
Overall Length
29 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-55
Zoro #
G804670048
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
29 mm
Bore Diameter
12 mm
Face Width
15 mm
Outside Diameter
85.5 mm
Pitch Diameter
82.5 mm
Hub Diameter
55 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
55
Material
Stainless Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Gear Shape
S1
System of Measurement
Metric
Bore Type
Plain
Resistance Properties
Rust Resistant
Material Grade
SUS303
Hub Projection
14 mm
Metric Module Pitch
1.5
Standards
RoHS Compliant
Maximum Teeth Hardness
187 HB

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.