Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1.5-56

  • Zoro # G104670021


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
56
Material
Stainless Steel
Material Grade
SUS303
Gear Shape
S1
Hub Projection
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-56
Zoro #
G104670021
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
29 mm
Hub Diameter
55 mm
Pitch Diameter
84 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Outside Diameter
87 mm
Face Width
15 mm

Details

Item
Spur Gear
Number of Teeth
56
Material
Stainless Steel
Material Grade
SUS303
Gear Shape
S1
Hub Projection
14 mm
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Standards
RoHS Compliant
System of Measurement
Metric
Metric Module Pitch
1.5
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
187 HB

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.