Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1.5-64

  • Zoro # G704670025


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
64
Material
Stainless Steel
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-64
Zoro #
G704670025
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
29 mm
Outside Diameter
99 mm
Bore Diameter
15 mm
Pitch Diameter
96 mm
Face Width
15 mm
Hub Diameter
60 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
64
Material
Stainless Steel
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Hub Projection
14 mm
Standards
RoHS Compliant
Maximum Teeth Hardness
187 HB
Gear Shape
S1
Bore Type
Plain
Material Grade
SUS303
System of Measurement
Metric

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.