Stainless Steel Spur Gears
Mfr # SUS1.5-70
Zoro # G704669999
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
70
Material
Stainless Steel
Metric Module Pitch
1.5
Pitch Diameter
105 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS1.5-70
Zoro #
G704669999
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
105 mm
Hub Diameter
70 mm
Bore Diameter Tolerance
H7
Overall Length
29 mm
Bore Diameter
15 mm
Face Width
15 mm
Outside Diameter
108 mm
Details
Item
Spur Gear
Number of Teeth
70
Material
Stainless Steel
Metric Module Pitch
1.5
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Gear Shape
S1
Hub Projection
14 mm
System of Measurement
Metric
Material Grade
SUS303
Resistance Properties
Rust Resistant
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.