Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS2-15

  • Zoro # G204671447


product price: $55.29
/ea

Key Features

Number of Teeth
15
Material
Stainless Steel
Outside Diameter
34 mm
Bore Type
Plain
Pitch Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2-15
Zoro #
G204671447
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
34 mm
Pitch Diameter
30 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Overall Length
36 mm
Bore Diameter
12 mm
Hub Diameter
24 mm

Details

Item
Spur Gear
Number of Teeth
15
Material
Stainless Steel
Bore Type
Plain
Material Grade
SUS303
Pressure Angle
20 Degrees
System of Measurement
Metric
Gear Shape
S1
Maximum Teeth Hardness
187 HB
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
2
Hub Projection
16 mm
Resistance Properties
Rust Resistant

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.