Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS2-16

  • Zoro # G104671417


product price: $58.99
/ea

Key Features

Number of Teeth
16
Material
Stainless Steel
Bore Diameter Tolerance
H7
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2-16
Zoro #
G104671417
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Pitch Diameter
32 mm
Overall Length
36 mm
Hub Diameter
26 mm
Outside Diameter
36 mm
Face Width
20 mm

Details

Item
Spur Gear
Number of Teeth
16
Material
Stainless Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Metric Module Pitch
2
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Material Grade
SUS303
Gear Shape
S1
Resistance Properties
Rust Resistant
Bore Type
Plain
Hub Projection
16 mm

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.