Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS2-20

  • Zoro # G304671460


product price: $73.95
/ea

Key Features

Number of Teeth
20
Material
Stainless Steel
Bore Diameter Tolerance
H7
Material Grade
SUS303
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2-20
Zoro #
G304671460
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Face Width
20 mm
Hub Diameter
32 mm
Overall Length
36 mm
Outside Diameter
44 mm
Pitch Diameter
40 mm

Details

Item
Spur Gear
Number of Teeth
20
Material
Stainless Steel
Material Grade
SUS303
Standards
RoHS Compliant
Resistance Properties
Rust Resistant
Hub Projection
16 mm
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Bore Type
Plain
Gear Shape
S1
Metric Module Pitch
2
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.