Stainless Steel Spur Gears
Mfr # SUS2-22
Zoro # G304671477
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Number of Teeth
22
Material
Stainless Steel
Face Width
20 mm
Pitch Diameter
44 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS2-22
Zoro #
G304671477
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
20 mm
Pitch Diameter
44 mm
Outside Diameter
48 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Hub Diameter
36 mm
Overall Length
36 mm
Details
Item
Spur Gear
Number of Teeth
22
Material
Stainless Steel
Standards
RoHS Compliant
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Gear Shape
S1
System of Measurement
Metric
Pressure Angle
20 Degrees
Bore Type
Plain
Material Grade
SUS303
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
16 mm
Metric Module Pitch
2
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.