Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS2.5-15

  • Zoro # G804671496


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Material
Stainless Steel
Hub Projection
18 mm
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2.5-15
Zoro #
G804671496
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Face Width
25 mm
Hub Diameter
30 mm
Pitch Diameter
37.5 mm
Overall Length
43 mm
Outside Diameter
42.5 mm

Details

Item
Spur Gear
Number of Teeth
15
Material
Stainless Steel
Hub Projection
18 mm
Standards
RoHS Compliant
Gear Shape
S1
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Material Grade
SUS303
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Bore Type
Plain
System of Measurement
Metric

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.