Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS2.5-18

  • Zoro # G304671491


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Material
Stainless Steel
Gear Shape
S1
Resistance Properties
Rust Resistant
Overall Length
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2.5-18
Zoro #
G304671491
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
43 mm
Bore Diameter
15 mm
Hub Diameter
38 mm
Outside Diameter
50 mm
Bore Diameter Tolerance
H7
Pitch Diameter
45 mm
Face Width
25 mm

Details

Item
Spur Gear
Number of Teeth
18
Material
Stainless Steel
Gear Shape
S1
Resistance Properties
Rust Resistant
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Material Grade
SUS303
Hub Projection
18 mm
Maximum Teeth Hardness
187 HB
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
System of Measurement
Metric
Standards
RoHS Compliant

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.