Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS2.5-25

  • Zoro # G704671466


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Stainless Steel
Pitch Diameter
62.5 mm
Bore Diameter Tolerance
H7
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2.5-25
Zoro #
G704671466
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
62.5 mm
Bore Diameter Tolerance
H7
Outside Diameter
67.5 mm
Bore Diameter
15 mm
Face Width
25 mm
Overall Length
43 mm
Hub Diameter
50 mm

Details

Item
Spur Gear
Number of Teeth
25
Material
Stainless Steel
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1
Material Grade
SUS303
Maximum Teeth Hardness
187 HB
Standards
RoHS Compliant
Resistance Properties
Rust Resistant
System of Measurement
Metric
Bore Type
Plain
Hub Projection
18 mm

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.