Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS2.5-28

  • Zoro # G704671503


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Material
Stainless Steel
Material Grade
SUS303
Resistance Properties
Rust Resistant
Overall Length
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2.5-28
Zoro #
G704671503
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
43 mm
Bore Diameter
15 mm
Face Width
25 mm
Pitch Diameter
70 mm
Outside Diameter
75 mm
Bore Diameter Tolerance
H7
Hub Diameter
60 mm

Details

Item
Spur Gear
Number of Teeth
28
Material
Stainless Steel
Material Grade
SUS303
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Hub Projection
18 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Bore Type
Plain
Standards
RoHS Compliant
Gear Shape
S1
System of Measurement
Metric
Pressure Angle
20 Degrees

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.