Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Spur Gears

  • Mfr # SUS2.5-30

  • Zoro # G904671525


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Stainless Steel
Hub Projection
18 mm
Material Grade
SUS303
Pitch Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2.5-30
Zoro #
G904671525
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
75 mm
Face Width
25 mm
Bore Diameter
15 mm
Overall Length
43 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
H7
Hub Diameter
65 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Stainless Steel
Hub Projection
18 mm
Material Grade
SUS303
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Resistance Properties
Rust Resistant
Gear Shape
S1

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.