Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Worms

  • Mfr # SUW0.5-R2

  • Zoro # G204671409


product price: $36.29
/ea

Key Features

Pitch Diameter
11 mm
Number of Starts
2
Screw Thread Size
M3
System of Measurement
Metric
Bore Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUW0.5-R2
Zoro #
G204671409
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
11 mm
Screw Thread Size
M3
Bore Diameter
5 mm
Outside Diameter
12 mm
Face Width
10 mm
Overall Length
18 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Number of Starts
2
System of Measurement
Metric
Precision Class
KHK W 001 Grade 4
Gear Shape
W2
Material
Stainless Steel
Item
Worm Gear
Metric Module Pitch
0.5
Maximum Teeth Hardness
187 HB
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Bore Type
Plain
Number of Set Screws
1

Description

Worm Gear, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Gear Shape W2, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 2, Outside Diameter 12 mm, Overall Length 18 mm, Pitch Diameter 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.