Stainless Steel Worms
Mfr # SUW1-R2
Zoro # G504671420
product price: $63.19
/eaKey Features
Pitch Diameter
16 mm
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Material
Stainless Steel
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUW1-R2
Zoro #
G504671420
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
16 mm
Bore Diameter
6 mm
Overall Length
32 mm
Screw Thread Size
M4
Face Width
20 mm
Outside Diameter
18 mm
Bore Diameter Tolerance
+/- 0.1 mm
Details
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Material
Stainless Steel
Tooth Direction
Right Hand
Bore Type
Plain
System of Measurement
Metric
Item
Worm Gear
Precision Class
KHK W 001 Grade 4
Metric Module Pitch
1
Number of Set Screws
1
Number of Starts
2
Gear Shape
W2
Description
Worm Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 20 mm, Gear Shape W2, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1, Number of Set Screws 1, Number of Starts 2, Outside Diameter 18 mm, Overall Length 32 mm, Pitch Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.