Zoro Homepage

Stainless Steel Worms

  • Mfr # SUW1.5-R1

  • Zoro # G104671431


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Outside Diameter
28 mm
Face Width
30 mm
Metric Module Pitch
1.5
Pitch Diameter
25 mm
Number of Starts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUW1.5-R1
Zoro #
G104671431
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
28 mm
Face Width
30 mm
Pitch Diameter
25 mm
Hub Diameter
20 mm
Bore Diameter
8 mm
Overall Length
40 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Metric Module Pitch
1.5
Number of Starts
1
Bore Type
Plain
Pressure Angle
20 Degrees
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Material
Stainless Steel
Tooth Direction
Right Hand
Gear Shape
W1
Item
Worm Gear
Precision Class
KHK W 001 Grade 4

Description

Worm Gear, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 30 mm, Gear Shape W1, Hub Diameter 20 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5, Number of Starts 1, Outside Diameter 28 mm, Overall Length 40 mm, Pitch Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.