Zoro Homepage

Stainless Steel Worms

  • Mfr # SUW1.5-R2

  • Zoro # G604671405


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Maximum Teeth Hardness
187 HB
Bore Diameter Tolerance
+/- 0.2 mm
Tooth Direction
Right Hand
Face Width
30 mm
Precision Class
KHK W 001 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUW1.5-R2
Zoro #
G604671405
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Face Width
30 mm
Outside Diameter
28 mm
Bore Diameter
8 mm
Overall Length
40 mm
Pitch Diameter
25 mm
Hub Diameter
20 mm

Details

Maximum Teeth Hardness
187 HB
Tooth Direction
Right Hand
Item
Worm Gear
Precision Class
KHK W 001 Grade 4
Bore Type
Plain
Gear Shape
W1
Metric Module Pitch
1.5
System of Measurement
Metric
Material
Stainless Steel
Number of Starts
2
Pressure Angle
20 Degrees

Description

Worm Gear, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 30 mm, Gear Shape W1, Hub Diameter 20 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5, Number of Starts 2, Outside Diameter 28 mm, Overall Length 40 mm, Pitch Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.