Zoro Homepage

Stainless Steel Worms

  • Mfr # SUW2-R2

  • Zoro # G404671391


product price: $104.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Tooth Direction
Right Hand
Bore Diameter Tolerance
+/- 0.2 mm
Hub Projection
14 mm
Outside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUW2-R2
Zoro #
G404671391
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
35 mm
Pitch Diameter
31 mm
Overall Length
46 mm
Hub Diameter
25 mm
Face Width
32 mm
Bore Diameter
12 mm

Details

System of Measurement
Metric
Tooth Direction
Right Hand
Hub Projection
14 mm
Metric Module Pitch
2
Precision Class
KHK W 001 Grade 4
Pressure Angle
14.5 Degrees
Number of Starts
2
Material
Stainless Steel
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Gear Shape
W1
Item
Worm Gear

Description

Worm Gear, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 32 mm, Gear Shape W1, Hub Diameter 25 mm, Hub Projection 14 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2, Number of Starts 2, Outside Diameter 35 mm, Overall Length 46 mm, Pitch Diameter 31 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.