Stainless Steel Worms
Mfr # SUW2.5-R2
Zoro # G804671380
product price: $140.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Outside Diameter
42 mm
Face Width
45 mm
Pressure Angle
14.5 Degrees
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUW2.5-R2
Zoro #
G804671380
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
42 mm
Face Width
45 mm
Overall Length
63 mm
Bore Diameter
15 mm
Pitch Diameter
37 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
30 mm
Details
System of Measurement
Metric
Pressure Angle
14.5 Degrees
Bore Type
Plain
Material
Stainless Steel
Number of Starts
2
Maximum Teeth Hardness
187 HB
Item
Worm Gear
Precision Class
KHK W 001 Grade 4
Metric Module Pitch
2.5
Tooth Direction
Right Hand
Gear Shape
W1
Hub Projection
18 mm
Description
Worm Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 45 mm, Gear Shape W1, Hub Diameter 30 mm, Hub Projection 18 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2.5, Number of Starts 2, Outside Diameter 42 mm, Overall Length 63 mm, Pitch Diameter 37 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.