Zoro Homepage

Steel Spur Gears

  • Mfr # SS0.5-15A

  • Zoro # G604671399


product price: $17.59
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Screw Thread Size
M3
Number of Set Screws
1
Bore Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-15A
Zoro #
G604671399
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M3
Bore Diameter
3 mm
Face Width
5 mm
Bore Diameter Tolerance
H7
Overall Length
16 mm
Hub Diameter
8.5 mm
Outside Diameter
8.5 mm
Pitch Diameter
7.5 mm

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 3 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 8.5 mm, Hub Projection 11 mm, Face Width 5 mm, Pitch Diameter 7.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.