Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-20A

  • Zoro # G304671422


product price: $19.85
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Pitch Diameter
10 mm
Bore Diameter Tolerance
H7
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-20A
Zoro #
G304671422
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
10 mm
Bore Diameter Tolerance
H7
Overall Length
16 mm
Bore Diameter
3 mm
Screw Thread Size
M3
Hub Diameter
11 mm
Face Width
5 mm
Outside Diameter
11 mm

Details

Item
Spur Gear
Number of Teeth
20
Material
Carbon Steel
Bore Type
Plain
Material Grade
S45C
Hub Type
Hub with Set Screws
Maximum Teeth Hardness
194 HB
Metric Module Pitch
0.5
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
11 mm
Includes
Set Screw
System of Measurement
Metric
Finish
Black Oxide
Number of Set Screws
1
Gear Shape
S3T
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 3 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 11 mm, Hub Projection 11 mm, Face Width 5 mm, Pitch Diameter 10 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.