Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-20B

  • Zoro # G304671415


product price: $19.85
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
0.5
Gear Shape
S3T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-20B
Zoro #
G304671415
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
11 mm
Screw Thread Size
M3
Overall Length
16 mm
Face Width
5 mm
Pitch Diameter
10 mm
Bore Diameter
4 mm
Outside Diameter
11 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
20
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
0.5
Gear Shape
S3T
Material Grade
S45C
Number of Set Screws
1
Pressure Angle
20 Degrees
Hub Projection
11 mm
Includes
Set Screw
Hub Type
Hub with Set Screws
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Finish
Black Oxide
System of Measurement
Metric
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 11 mm, Hub Projection 11 mm, Face Width 5 mm, Pitch Diameter 10 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.