Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-24B

  • Zoro # G904671440


product price: $22.49
/ea

Key Features

Number of Teeth
24
Material
Carbon Steel
Gear Shape
S3T
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-24B
Zoro #
G904671440
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
12 mm
Overall Length
16 mm
Screw Thread Size
M4
Bore Diameter Tolerance
H7
Outside Diameter
13 mm
Bore Diameter
5 mm
Hub Diameter
13 mm
Face Width
5 mm

Details

Item
Spur Gear
Number of Teeth
24
Material
Carbon Steel
Gear Shape
S3T
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Number of Set Screws
1
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Hub Type
Hub with Set Screws
Material Grade
S45C
Includes
Set Screw
System of Measurement
Metric
Hub Projection
11 mm
Bore Type
Plain
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 13 mm, Hub Projection 11 mm, Face Width 5 mm, Pitch Diameter 12 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.