Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-25B

  • Zoro # G004671388


product price: $22.49
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Bore Diameter Tolerance
H7
System of Measurement
Metric
Hub Diameter
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-25B
Zoro #
G004671388
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
13.5 mm
Bore Diameter
5 mm
Screw Thread Size
M4
Overall Length
16 mm
Pitch Diameter
12.5 mm
Outside Diameter
13.5 mm
Face Width
5 mm

Details

Item
Spur Gear
Number of Teeth
25
Material
Carbon Steel
System of Measurement
Metric
Hub Type
Hub with Set Screws
Material Grade
S45C
Hub Projection
11 mm
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Bore Type
Plain
Standards
RoHS Compliant
Includes
Set Screw
Gear Shape
S3T
Number of Set Screws
1
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 13.5 mm, Hub Projection 11 mm, Face Width 5 mm, Pitch Diameter 12.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.