Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-28A

  • Zoro # G804671472


product price: $25.49
/ea

Key Features

Number of Teeth
28
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-28A
Zoro #
G804671472
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Face Width
5 mm
Bore Diameter
4 mm
Bore Diameter Tolerance
H7
Hub Diameter
12 mm
Outside Diameter
15 mm
Screw Thread Size
M3
Pitch Diameter
14 mm

Details

Item
Spur Gear
Number of Teeth
28
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Standards
RoHS Compliant
Gear Shape
S1T
Number of Set Screws
1
Finish
Black Oxide
Hub Projection
7 mm
Includes
Set Screw
Bore Type
Plain
System of Measurement
Metric
Hub Type
Hub with Set Screws

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 12 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 14 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.