Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-50B

  • Zoro # G204671386


product price: $24.89
/ea

Key Features

Number of Teeth
50
Material
Carbon Steel
Face Width
5 mm
Pitch Diameter
25 mm
Hub Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-50B
Zoro #
G204671386
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
5 mm
Pitch Diameter
25 mm
Hub Diameter
22 mm
Overall Length
12 mm
Screw Thread Size
M4
Bore Diameter
6 mm
Outside Diameter
26 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
50
Material
Carbon Steel
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Includes
Set Screw
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Hub Type
Hub with Set Screws
System of Measurement
Metric
Bore Type
Plain
Gear Shape
S1T
Number of Set Screws
1
Hub Projection
7 mm
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 6 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 22 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 25 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.