Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-54A

  • Zoro # G904671396


product price: $22.19
/ea

Key Features

Number of Teeth
54
Material
Carbon Steel
Metric Module Pitch
0.5
Gear Shape
S1T
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-54A
Zoro #
G904671396
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
27 mm
Hub Diameter
25 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M4
Outside Diameter
28 mm
Face Width
5 mm
Overall Length
12 mm
Bore Diameter
5 mm

Details

Item
Spur Gear
Number of Teeth
54
Material
Carbon Steel
Metric Module Pitch
0.5
Gear Shape
S1T
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
System of Measurement
Metric
Includes
Set Screw
Hub Projection
7 mm
Bore Type
Plain
Finish
Black Oxide
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
Number of Set Screws
1
Material Grade
S45C

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 25 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 27 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.