Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-96A

  • Zoro # G204671461


product price: $39.55
/ea

Key Features

Number of Teeth
96
Material
Carbon Steel
Hub Projection
7 mm
Overall Length
12 mm
Screw Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-96A
Zoro #
G204671461
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Screw Thread Size
M5
Hub Diameter
28 mm
Outside Diameter
49 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Pitch Diameter
48 mm
Face Width
5 mm

Details

Item
Spur Gear
Number of Teeth
96
Material
Carbon Steel
Hub Projection
7 mm
Hub Type
Hub with Set Screws
Metric Module Pitch
0.5
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Gear Shape
S1T
Includes
Set Screw
Pressure Angle
20 Degrees
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Number of Set Screws
1
Standards
RoHS Compliant
Bore Type
Plain

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 28 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 48 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.