Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.8-20A

  • Zoro # G504671567


product price: $23.19
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Hub Type
Hub with Set Screws
Standards
RoHS Compliant
Pitch Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.8-20A
Zoro #
G504671567
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
16 mm
Outside Diameter
17.6 mm
Bore Diameter Tolerance
H7
Bore Diameter
5 mm
Overall Length
16 mm
Screw Thread Size
M4
Hub Diameter
13 mm
Face Width
8 mm

Details

Item
Spur Gear
Number of Teeth
20
Material
Carbon Steel
Hub Type
Hub with Set Screws
Standards
RoHS Compliant
Gear Shape
S1T
Finish
Black Oxide
Metric Module Pitch
0.8
Bore Type
Plain
Number of Set Screws
1
Pressure Angle
20 Degrees
System of Measurement
Metric
Hub Projection
8 mm
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Includes
Set Screw

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 13 mm, Hub Projection 8 mm, Face Width 8 mm, Pitch Diameter 16 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.