Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.8-20B

  • Zoro # G604671573


product price: $22.19
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Overall Length
16 mm
Face Width
8 mm
Pitch Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.8-20B
Zoro #
G604671573
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16 mm
Face Width
8 mm
Pitch Diameter
16 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M4
Outside Diameter
17.6 mm
Hub Diameter
13 mm

Details

Item
Spur Gear
Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Hub Type
Hub with Set Screws
Includes
Set Screw
Bore Type
Plain
Standards
RoHS Compliant
Metric Module Pitch
0.8
Gear Shape
S1T
Finish
Black Oxide
Number of Set Screws
1
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
8 mm
Pressure Angle
20 Degrees

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 6 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 13 mm, Hub Projection 8 mm, Face Width 8 mm, Pitch Diameter 16 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.