Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.8-25A

  • Zoro # G304671514


product price: $22.65
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Bore Type
Plain
Bore Diameter
5 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.8-25A
Zoro #
G304671514
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
5 mm
Overall Length
16 mm
Pitch Diameter
20 mm
Screw Thread Size
M4
Hub Diameter
16 mm
Outside Diameter
21.6 mm
Face Width
8 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
25
Material
Carbon Steel
Bore Type
Plain
Finish
Black Oxide
System of Measurement
Metric
Includes
Set Screw
Hub Projection
8 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
0.8
Number of Set Screws
1
Hub Type
Hub with Set Screws
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Gear Shape
S1T
Standards
RoHS Compliant
Pressure Angle
20 Degrees

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 16 mm, Hub Projection 8 mm, Face Width 8 mm, Pitch Diameter 20 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.