Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.8-28A

  • Zoro # G204671522


product price: $24.39
/ea

Key Features

Number of Teeth
28
Material
Carbon Steel
Outside Diameter
24 mm
Material Grade
S45C
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.8-28A
Zoro #
G204671522
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
24 mm
Overall Length
16 mm
Face Width
8 mm
Hub Diameter
18 mm
Bore Diameter Tolerance
H7
Bore Diameter
6 mm
Pitch Diameter
22.4 mm
Screw Thread Size
M4

Details

Item
Spur Gear
Number of Teeth
28
Material
Carbon Steel
Material Grade
S45C
Finish
Black Oxide
Pressure Angle
20 Degrees
Number of Set Screws
1
Includes
Set Screw
System of Measurement
Metric
Bore Type
Plain
Metric Module Pitch
0.8
Hub Type
Hub with Set Screws
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1T
Maximum Teeth Hardness
194 HB
Hub Projection
8 mm

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 6 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 18 mm, Hub Projection 8 mm, Face Width 8 mm, Pitch Diameter 22.4 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.