Zoro Homepage

Steel Spur Gears

  • Mfr # SS0.8-30A

  • Zoro # G904671532


product price: $24.19
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Material Grade
S45C
Outside Diameter
25.6 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.8-30A
Zoro #
G904671532
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
25.6 mm
Pitch Diameter
24 mm
Screw Thread Size
M4
Bore Diameter Tolerance
H7
Hub Diameter
20 mm
Overall Length
16 mm
Face Width
8 mm
Bore Diameter
5 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Carbon Steel
Material Grade
S45C
Finish
Black Oxide
System of Measurement
Metric
Metric Module Pitch
0.8
Bore Type
Plain
Pressure Angle
20 Degrees
Includes
Set Screw
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1T
Standards
RoHS Compliant
Hub Type
Hub with Set Screws
Hub Projection
8 mm
Number of Set Screws
1
Maximum Teeth Hardness
194 HB

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 8 mm, Face Width 8 mm, Pitch Diameter 24 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.